Von Duprin Trims
Mfr # 374T US26
Zoro # G810054627
product price: $883.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Exit Device Type
Trim
Includes
Exit Device Trim
Color
Bright Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374T US26
Zoro #
G810054627
UPC #
197163268597
Country of Origin
Mexico
Details
Material
Brass or Bronze
Exit Device Type
Trim
Includes
Exit Device Trim
Color
Bright Chrome
Fire Rated
No
Finish
Bright Chrome
For Use With
Von Duprin Trims
Application
Exit Device Trim
Grade
Grade 1
Door Handing
Non-Handed
Description
Thumbturn Trim, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.