Von Duprin Trims
Mfr # 375L-02 US10B RHR
Zoro # G310055308
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375L-02 US10B RHR
Zoro #
G310055308
UPC #
197163268665
Country of Origin
Mexico
Details
Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Application
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Material
Bronze
Description
Lever Trim, Classroom Function, 02 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.