Von Duprin Trims
Mfr # 375L-03 26D LHR
Zoro # G210055347
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Door Handing
LHR
Application
Exit Device Trim
Color
Satin Chrome
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375L-03 26D LHR
Zoro #
G210055347
UPC #
197163268672
Country of Origin
Mexico
Details
Finish
Satin Chrome
Door Handing
LHR
Application
Exit Device Trim
Color
Satin Chrome
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Brass or Bronze
Exit Device Type
Trim
Description
Lever Trim, Classroom Function, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.