Zoro Homepage

Von Duprin Trims

  • Mfr # 375L-BE-03 26D RHR

  • Zoro # G410055253


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Door Handing
RHR
Exit Device Type
Trim
For Use With
Von Duprin Trims
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L-BE-03 26D RHR
Zoro #
G410055253
UPC #
197163268740
Country of Origin
Mexico

Details

Finish
Satin Chrome
Door Handing
RHR
Exit Device Type
Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Application
Exit Device Trim
Fire Rated
No
Includes
Exit Device Trim
Color
Satin Chrome
Material
Brass or Bronze

Description

Lever Trim, Passage Function, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.