Von Duprin Trims
Mfr # 376L-06 US3 RHR
Zoro # G310055209
product price: $1,050.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Material
Brass
Includes
Exit Device Trim
Grade
Grade 1
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376L-06 US3 RHR
Zoro #
G310055209
UPC #
197163268788
Country of Origin
Mexico
Details
Exit Device Type
Trim
Material
Brass
Includes
Exit Device Trim
Grade
Grade 1
Color
Bright Brass
For Use With
Von Duprin Trims
Door Handing
RHR
Finish
Bright Brass
Application
Exit Device Trim
Fire Rated
No
Description
Lever Trim, Classroom Function, 06 Lever Style, Bright Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.