Von Duprin Trims
Mfr # 376T US26
Zoro # G410055208
product price: $882.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Color
Bright Chrome
Door Handing
Non-Handed
Material
Brass or Bronze
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376T US26
Zoro #
G410055208
UPC #
197163268801
Country of Origin
Mexico
Details
Exit Device Type
Trim
Color
Bright Chrome
Door Handing
Non-Handed
Material
Brass or Bronze
Finish
Bright Chrome
Application
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim
Description
Thumbturn Trim, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.