Zoro Homepage

Von Duprin Trims

  • Mfr # 376T US3

  • Zoro # G410054973


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Material
Brass
For Use With
Von Duprin Trims
Color
Bright Brass
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376T US3
Zoro #
G410054973
UPC #
197163268818
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Material
Brass
For Use With
Von Duprin Trims
Color
Bright Brass
Fire Rated
No
Door Handing
Non-Handed
Finish
Bright Brass
Grade
Grade 1
Exit Device Type
Trim
Application
Exit Device Trim

Description

Thumbturn Trim, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.