Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 379L-02 US4 RHR

  • Zoro # G110046797


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Fire Rated
No
Finish
Satin Brass
For Use With
Von Duprin Trims
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379L-02 US4 RHR
Zoro #
G110046797
UPC #
197163268863
Country of Origin
Mexico

Details

Color
Satin Brass
Fire Rated
No
Finish
Satin Brass
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
RHR
Material
Brass
Application
Exit Device Trim
Exit Device Type
Trim
Includes
Exit Device Trim

Description

Lever Trim, Classroom Function, 02 Lever Style, Satin Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.