Zoro Homepage

Von Duprin Trims

  • Mfr # 379L-BE-06 US3 RHR

  • Zoro # G410046794


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Includes
Exit Device Trim
Fire Rated
No
Material
Brass
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379L-BE-06 US3 RHR
Zoro #
G410046794
UPC #
197163268900
Country of Origin
Mexico

Details

Grade
Grade 1
Includes
Exit Device Trim
Fire Rated
No
Material
Brass
For Use With
Von Duprin Trims
Application
Exit Device Trim
Finish
Bright Brass
Exit Device Type
Trim
Color
Bright Brass
Door Handing
RHR

Description

Lever Trim, Passage Function, 06 Lever Style, Bright Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.