Von Duprin Trims
Mfr # 386NL US26 LHR
Zoro # G710046906
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
For Use With
Von Duprin Trims
Exit Device Type
Trim
Includes
Exit Device Trim
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386NL US26 LHR
Zoro #
G710046906
UPC #
197163268948
Country of Origin
Mexico
Details
Material
Brass or Bronze
For Use With
Von Duprin Trims
Exit Device Type
Trim
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Bright Chrome
Fire Rated
No
Color
Bright Chrome
Grade
Grade 1
Door Handing
LHR
Description
Night Latch Pull Trim, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.