Von Duprin Trims
Mfr # 388NL US26
Zoro # G910046546
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388NL US26
Zoro #
G910046546
UPC #
197163268986
Country of Origin
Mexico
Details
Finish
Bright Chrome
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Grade
Grade 1
Color
Bright Chrome
Exit Device Type
Trim
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Description
Night Latch Trim, Less Pull, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.