Von Duprin Trims
Mfr # 550DT US10
Zoro # G010047085
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Includes
Exit Device Trim
Material
Bronze
Exit Device Type
Trim
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550DT US10
Zoro #
G010047085
UPC #
197163269082
Country of Origin
Mexico
Details
Fire Rated
No
Includes
Exit Device Trim
Material
Bronze
Exit Device Type
Trim
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
Grade
Grade 1
Door Handing
Non-Handed
Description
55 Series Dummy Pull Trim, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.