Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 550DT US10B

  • Zoro # G810047117


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550DT US10B
Zoro #
G810047117
UPC #
197163269099
Country of Origin
Mexico

Details

Grade
Grade 1
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Application
Exit Device Trim
Door Handing
Non-Handed
For Use With
Von Duprin Trims

Description

55 Series Dummy Pull Trim, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.