Von Duprin Trims
- Mfr # 555NL 26D LHR
- Zoro # G010048051
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Color
Satin Chrome
Door Handing
LHR
Finish
Satin Chrome
For Use With
Von Duprin Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555NL 26D LHR
- Zoro #
- G010048051
- UPC #
- 197163269563
- Country of Origin
- Mexico
Details
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Door Handing
- LHR
- Finish
- Satin Chrome
- For Use With
- Von Duprin Trims
- Application
- Exit Device Trim
- Grade
- Grade 1
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Fire Rated
- No
Description
55 Series Night Latch Pull Trim, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.