Von Duprin Trims
Mfr # 555NL 26D RHR
Zoro # G210048226
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Fire Rated
No
Color
Satin Chrome
Door Handing
RHR
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555NL 26D RHR
Zoro #
G210048226
UPC #
197163269570
Country of Origin
Mexico
Details
Exit Device Type
Trim
Fire Rated
No
Color
Satin Chrome
Door Handing
RHR
Application
Exit Device Trim
Material
Brass or Bronze
Grade
Grade 1
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Satin Chrome
Description
55 Series Night Latch Pull Trim, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.