Zoro Homepage

Von Duprin Trims

  • Mfr # 555NL-CA 26D

  • Zoro # G410048170


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555NL-CA 26D
Zoro #
G410048170
UPC #
197163269617
Country of Origin
Mexico

Details

Color
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
Non-Handed
Application
Exit Device Trim
Finish
Satin Chrome
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim

Description

55 Series Night Latch Cylinder Assembly, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.