Zoro Homepage

Von Duprin Trims

  • Mfr # 555NL-CA US10B

  • Zoro # G710048429


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Includes
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Color
Dark Oxidized Satin Bronze Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555NL-CA US10B
Zoro #
G710048429
UPC #
197163269624
Country of Origin
Mexico

Details

Grade
Grade 1
Includes
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Fire Rated
No
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims

Description

55 Series Night Latch Cylinder Assembly, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.