Zoro Homepage

Von Duprin Trims

  • Mfr # 555NL-CA US26

  • Zoro # G810048411


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555NL-CA US26
Zoro #
G810048411
UPC #
197163269631
Country of Origin
Mexico

Details

Exit Device Type
Trim
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Application
Exit Device Trim
For Use With
Von Duprin Trims

Description

55 Series Night Latch Cylinder Assembly, Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.