Von Duprin Trims
Mfr # 555NL SPBLK RHR
Zoro # G710048221
product price: $800.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Finish
Black Painted
Includes
Exit Device Trim
Color
Black Painted
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555NL SPBLK RHR
Zoro #
G710048221
UPC #
197163269587
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Finish
Black Painted
Includes
Exit Device Trim
Color
Black Painted
Exit Device Type
Trim
Grade
Grade 1
Door Handing
RHR
Application
Exit Device Trim
Fire Rated
No
Material
Varies
Description
55 Series Night Latch Pull Trim, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.