Zoro Homepage

Von Duprin Trims

  • Mfr # 555NL US10 RHR

  • Zoro # G310048300


product price: $726.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Material
Bronze
Door Handing
RHR
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555NL US10 RHR
Zoro #
G310048300
UPC #
197163269594
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Material
Bronze
Door Handing
RHR
Application
Exit Device Trim
Includes
Exit Device Trim
Color
Satin Bronze Clear Coated
Exit Device Type
Trim
Fire Rated
No
Grade
Grade 1

Description

55 Series Night Latch Pull Trim, Satin Bronze Clear Coated Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.