Zoro Homepage

Von Duprin Trims

  • Mfr # 608DT US4

  • Zoro # G910049868


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Exit Device Type
Trim
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608DT US4
Zoro #
G910049868
UPC #
197163270163
Country of Origin
Mexico

Details

Color
Satin Brass
Exit Device Type
Trim
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Satin Brass
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Material
Brass
Grade
Grade 1
Fire Rated
No

Description

88 Series Dummy Pull Trim, Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.