Von Duprin Trims
Mfr # 608NL-M US4
Zoro # G610049854
product price: $334.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Brass
Application
Exit Device Trim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608NL-M US4
Zoro #
G610049854
UPC #
197163270187
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Brass
Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Material
Brass
Door Handing
Non-Handed
Finish
Satin Brass
Grade
Grade 1
Description
88 Series Night Latch Pull Trim, Less Cylinder, Mortise Prep, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.