Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 608NL-R US10B

  • Zoro # G210049872


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608NL-R US10B
Zoro #
G210049872
UPC #
197163270200
Country of Origin
Mexico

Details

Exit Device Type
Trim
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Grade
Grade 1
Fire Rated
No

Description

88 Series Night Latch Pull Trim, Less Cylinder, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.