Von Duprin Trims
Mfr # 608NL-R US3
Zoro # G010050030
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608NL-R US3
Zoro #
G010050030
UPC #
197163270217
Country of Origin
Mexico
Details
Application
Exit Device Trim
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
Non-Handed
Color
Bright Brass
Fire Rated
No
Material
Brass
Exit Device Type
Trim
Finish
Bright Brass
Description
88 Series Night Latch Pull Trim, Less Cylinder, Rim Prep, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.