Von Duprin Trims
Mfr # 608TP-R US10B
Zoro # G610050065
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608TP-R US10B
Zoro #
G610050065
UPC #
197163270248
Country of Origin
Mexico
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
Non-Handed
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.