Von Duprin Trims
Mfr # 696TP-M 26D
Zoro # G910053476
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Application
Exit Device Trim
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696TP-M 26D
Zoro #
G910053476
UPC #
197163270354
Country of Origin
Mexico
Details
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Color
Satin Chrome
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Includes
Exit Device Trim
Description
Thumbpress Trim, Mortise Prep, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.