Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 696TP-R/V 26D
- Zoro # G010053482
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Includes
Exit Device Trim
Application
Exit Device Trim
Exit Device Type
Trim
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696TP-R/V 26D
- Zoro #
- G010053482
- UPC #
- 197163270361
- Country of Origin
- Mexico
Details
- Material
- Brass or Bronze
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- Color
- Satin Chrome
- For Use With
- Von Duprin Trims
- Fire Rated
- No
- Grade
- Grade 1
- Finish
- Satin Chrome
- Door Handing
- Non-Handed
Description
Thumbpress Trim, Rim/Vertical Rod Prep, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.