Zoro Homepage

Von Duprin Trims

  • Mfr # 880DT-R US4

  • Zoro # G210053398


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880DT-R US4
Zoro #
G210053398
UPC #
197163270477
Country of Origin
Mexico

Details

Fire Rated
No
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Brass
Material
Brass
Finish
Satin Brass
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim

Description

88 Series Dummy Pull Trim, Rim Prep, Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.