Von Duprin Trims
Mfr # 880DT-V-SA US10B
Zoro # G310054301
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Fire Rated
No
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880DT-V-SA US10B
Zoro #
G310054301
UPC #
197163270538
Country of Origin
Mexico
Details
Door Handing
Non-Handed
Fire Rated
No
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Exit Device Type
Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Includes
Exit Device Trim
Description
88 Series Dummy Pull Trim, Vertical Rod Prep, Surface Applied, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.