Von Duprin Trims
Mfr # 880DT-V-SA US3
Zoro # G610054407
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880DT-V-SA US3
Zoro #
G610054407
UPC #
197163270545
Country of Origin
Mexico
Details
Material
Brass
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Finish
Bright Brass
Fire Rated
No
Exit Device Type
Trim
Color
Bright Brass
Grade
Grade 1
Description
88 Series Dummy Pull Trim, Vertical Rod Prep, Surface Applied, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.