Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 880DT-V/M US4

  • Zoro # G910054336


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Fire Rated
No
Door Handing
Non-Handed
Color
Satin Brass
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880DT-V/M US4
Zoro #
G910054336
UPC #
197163270514
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Fire Rated
No
Door Handing
Non-Handed
Color
Satin Brass
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Satin Brass
Material
Brass
Grade
Grade 1

Description

88 Series Dummy Pull Trim, Mortise/Vertical Rod Prep, Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.