Zoro Homepage

Von Duprin Trims

  • Mfr # 880EO-R US10B

  • Zoro # G210054135


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880EO-R US10B
Zoro #
G210054135
UPC #
197163270569
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Fire Rated
No
Includes
Exit Device Trim
Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Exit Device Type
Trim

Description

88 Series Exit Only Trim, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.