Von Duprin Trims
Mfr # 880EO-R US4
Zoro # G210054166
product price: $164.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880EO-R US4
Zoro #
G210054166
UPC #
197163270583
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Color
Satin Brass
Application
Exit Device Trim
Door Handing
Non-Handed
Finish
Satin Brass
Includes
Exit Device Trim
Material
Brass
Description
88 Series Exit Only Trim, Rim Prep, Satin Brass Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.