Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 880EO-V/M US26
- Zoro # G210054043
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Bright Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880EO-V/M US26
- Zoro #
- G210054043
- UPC #
- 197163270613
- Country of Origin
- Mexico
- Exit Device Type
- Trim
- For Use With
- Von Duprin Trims
- Application
- Exit Device Trim
- Color
- Bright Chrome
- Material
- Brass or Bronze
- Fire Rated
- No
- Door Handing
- Non-Handed
- Includes
- Exit Device Trim
- Finish
- Bright Chrome
- Grade
- Grade 1
Description
88 Series Exit Only Trim, Mortise/Vertical Rod Prep, Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.