Von Duprin Trims
Mfr # 880NL-M US10
Zoro # G910054053
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Fire Rated
No
Material
Bronze
Finish
Satin Bronze Clear Coated
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880NL-M US10
Zoro #
G910054053
UPC #
197163270668
Country of Origin
Mexico
Details
Grade
Grade 1
Fire Rated
No
Material
Bronze
Finish
Satin Bronze Clear Coated
Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Exit Device Type
Trim
Color
Satin Bronze Clear Coated
Includes
Exit Device Trim
Description
88 Series Night Latch Pull Trim, Less Cylinder, Mortise Prep, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.