Von Duprin Trims
Mfr # 880NL-R US26
Zoro # G710054178
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
Non-Handed
Includes
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880NL-R US26
Zoro #
G710054178
UPC #
197163270712
Country of Origin
Mexico
Details
Grade
Grade 1
Door Handing
Non-Handed
Includes
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
Exit Device Type
Trim
Application
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
For Use With
Von Duprin Trims
Description
88 Series Night Latch Pull Trim, Less Cylinder, Rim Prep, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.