Von Duprin Trims
Mfr # 880TP-BE-M US10
Zoro # G610053967
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Fire Rated
No
Grade
Grade 1
Includes
Exit Device Trim
Color
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-BE-M US10
Zoro #
G610053967
UPC #
197163270743
Country of Origin
Mexico
Details
Finish
Satin Bronze Clear Coated
Fire Rated
No
Grade
Grade 1
Includes
Exit Device Trim
Color
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Material
Bronze
Door Handing
Non-Handed
Application
Exit Device Trim
Exit Device Type
Trim
Description
88 Series Passage Thumbpiece with Pull Trim, Mortise Prep, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.