Von Duprin Trims
Mfr # 880TP-BE-V US4
Zoro # G010053994
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Fire Rated
No
Includes
Exit Device Trim
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-BE-V US4
Zoro #
G010053994
UPC #
197163270774
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Fire Rated
No
Includes
Exit Device Trim
Color
Satin Brass
Finish
Satin Brass
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Grade
Grade 1
Material
Brass
Description
88 Series Passage Thumbpiece with Pull Trim, Vertical Rod Prep, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.