Von Duprin Trims
Mfr # 880TP-M US26
Zoro # G610054001
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Finish
Bright Chrome
Application
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-M US26
Zoro #
G610054001
UPC #
197163270798
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Finish
Bright Chrome
Application
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Door Handing
Non-Handed
Color
Bright Chrome
Grade
Grade 1
Material
Brass or Bronze
Exit Device Type
Trim
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Mortise Prep, Bright Chrome Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.