Von Duprin Trims
Mfr # 880TP-R US10B
Zoro # G410054522
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-R US10B
Zoro #
G410054522
UPC #
197163270811
Country of Origin
Mexico
Details
Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Grade
Grade 1
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.