Von Duprin Trims
Mfr # 880TP-R US4
Zoro # G310054554
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Color
Satin Brass
Door Handing
Non-Handed
Exit Device Type
Trim
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-R US4
Zoro #
G310054554
UPC #
197163270835
Country of Origin
Mexico
Details
Fire Rated
No
Color
Satin Brass
Door Handing
Non-Handed
Exit Device Type
Trim
Includes
Exit Device Trim
Grade
Grade 1
Material
Brass
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Satin Brass
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Rim Prep, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.