Von Duprin Trims
Mfr # 880TP-V SPBLK
Zoro # G210054517
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Grade
Grade 1
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-V SPBLK
Zoro #
G210054517
UPC #
197163270842
Country of Origin
Mexico
Details
Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Grade
Grade 1
Exit Device Type
Trim
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Fire Rated
No
Material
Varies
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Vertical Rod Prep, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.