Von Duprin Trims
Mfr # 880TP-V US3
Zoro # G910054466
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880TP-V US3
Zoro #
G910054466
UPC #
197163270866
Country of Origin
Mexico
Details
Material
Brass
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Bright Brass
Finish
Bright Brass
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
No
Exit Device Type
Trim
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Vertical Rod Prep, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.