Zoro Homepage

Von Duprin Trims

  • Mfr # 940L-BE-07 26D LHR

  • Zoro # G310048836


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
LHR
Finish
Satin Chrome
Includes
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940L-BE-07 26D LHR
Zoro #
G310048836
UPC #
197163272112
Country of Origin
Mexico

Details

Exit Device Type
Trim
Door Handing
LHR
Finish
Satin Chrome
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Application
Exit Device Trim
Color
Satin Chrome
Material
Brass or Bronze

Description

Lever Trim, Passage Function, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.