Von Duprin Trims
Mfr # 940L-BE-17 26D RHR
Zoro # G110048845
product price: $758.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Exit Device Type
Trim
Finish
Satin Chrome
Grade
Grade 1
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940L-BE-17 26D RHR
Zoro #
G110048845
UPC #
197163272129
Country of Origin
Mexico
Details
Material
Brass or Bronze
Exit Device Type
Trim
Finish
Satin Chrome
Grade
Grade 1
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
RHR
Color
Satin Chrome
Application
Exit Device Trim
Description
Lever Trim, Passage Function, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.