Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 98ALK 4FT US28
- Zoro # G910050130
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
For Use With
Von Duprin Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98ALK 4FT US28
- Zoro #
- G910050130
- UPC #
- 197163272327
- Country of Origin
- Mexico
- Finish
- Satin Aluminum Clear Anodized
- Material
- Aluminum
- Grade
- Grade 1
- Color
- Satin Aluminum Clear Anodized
- For Use With
- Von Duprin Accessories
- Includes
- Exit Device Parts
- Fire Rated
- No
- Application
- Exit Device Parts
Description
98 Series Alarm Kit, 48 in. Application, Request to Exit Switch Standard, Satin Aluminum Clear Anodized Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.