Von Duprin Trims
Mfr # 990DT SPBLK
Zoro # G710050095
product price: $252.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Color
Black Painted
Application
Exit Device Trim
Door Handing
Non-Handed
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990DT SPBLK
Zoro #
G710050095
UPC #
197163272334
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Color
Black Painted
Application
Exit Device Trim
Door Handing
Non-Handed
Material
Varies
Grade
Grade 1
Exit Device Type
Trim
Finish
Black Painted
Includes
Exit Device Trim
Fire Rated
No
Description
Dummy Pull Trim, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.