Von Duprin Trims
Mfr # 990DT US26
Zoro # G510050097
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Trim
Finish
Bright Chrome
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990DT US26
Zoro #
G510050097
UPC #
197163272341
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Trim
Finish
Bright Chrome
Color
Bright Chrome
Application
Exit Device Trim
Fire Rated
No
For Use With
Von Duprin Trims
Material
Brass or Bronze
Grade
Grade 1
Description
Dummy Pull Trim, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.