Zoro Homepage

Von Duprin Trims

  • Mfr # 990EO SP313

  • Zoro # G810050070


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Material
Aluminum
Color
Dark Bronze Painted
Grade
Grade 1
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990EO SP313
Zoro #
G810050070
UPC #
197163272358
Country of Origin
Mexico

Details

Exit Device Type
Trim
Material
Aluminum
Color
Dark Bronze Painted
Grade
Grade 1
Includes
Exit Device Trim
Fire Rated
No
Finish
Dark Bronze Painted
For Use With
Von Duprin Trims
Application
Exit Device Trim
Door Handing
Non-Handed

Description

Blank Plate, Dark Bronze Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.