Von Duprin Trims
Mfr # 990EO SPBLK
Zoro # G910049882
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Painted
Application
Exit Device Trim
Material
Varies
For Use With
Von Duprin Trims
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990EO SPBLK
Zoro #
G910049882
UPC #
197163272365
Country of Origin
Mexico
Details
Finish
Black Painted
Application
Exit Device Trim
Material
Varies
For Use With
Von Duprin Trims
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Color
Black Painted
Door Handing
Non-Handed
Includes
Exit Device Trim
Description
Blank Plate, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.